Beli alat ukur listrik digital di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Custom Digital Tester
    Mulai

    Rp2.599.900

    Custom Digital Tester
    Deskripsi:
    Usage:For inspection maintenance of electricity and electric circuit.For indoor electric work, electric facility construction and automotive maintenance
    atribut:
    • Power: CR 2032 (3V) lithium battery x 1 piece (test attachment)
    • Compatible With Standards: CATII 600 V, CATIII 300 V, IEC 61010 -1 V
    • Function: Conductivity check (buzzer LED), diode check
    • Measurement: Voltage (DC Exchanges), Current (DC Exchanges), Resistance, Frequency, Electrostatic capacity
    • Measurement Range: Voltage (DC Exchanges)/4V to 600 V (4 range), Current (DC Exchanges)/40 mA/400 mA, Resistance/0 to 40 MΩ, Frequency/5Hz to 100 kHz, Electrostatic capacity/10 nF to 100 μFF
    • Package Size (mm): 115x200x20
    • Size (mm): 70x12.5x127
  2. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp999.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  3. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  4. KRISBOW Multimeter Analog (AVO Meter Analog)
    Mulai

    Rp92.900

    KRISBOW Multimeter Analog (AVO Meter Analog)
    Deskripsi:
    - 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.
  5. MAXPOWER Digital Voltage Tester
    30%
    Mulai

    Rp49.900

    MAXPOWER Digital Voltage Tester
    atribut:
    • Size: 3.5 x 140 mm
  6. KYORITSU Tang Ampere Digital AC
    Rating:
    87% of 100
    (3)
    Mulai

    Rp1.699.900

  7. KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Mulai

    Rp16.999.900

    KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Deskripsi:
    Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
  8. Wipro Multimeter Digital (Multitester)
    Mulai

    Rp80.900

    Wipro Multimeter Digital (Multitester)
    atribut:
    • Power (V): 9 6F22
    • Color: Yellow
    • Maximum Display: 1999
  9. JTC Digital Battery Tester with Print (Alat Tes Aki)
    Mulai

    Rp12.999.900

    JTC Digital Battery Tester with Print (Alat Tes Aki)
    atribut:
    • Operating range: 40-2000 CCA (SAE)
    • Paper Width (mm): Printing 37
    • Rating System: SAE, DIN, EN, IEC, JIS (battery type no)
    • Resolution: 1 CCA
    • Test Leads (cm): 80 (31inch)
    • Tolerance: CCA: < ± 15%, ± 0.05V
    • Voltage (V): 1.5-30
  10. Kennedy Euro Testers
    Mulai

    Rp78.900

    Kennedy Euro Testers
    Deskripsi:
    KENNEDY Mains Testers is With heavy duty one-piece moulded insulation sheaths covering both blade and transparent plastic handle for extra protection and safety. Will detect 'live' electricity supply. Suitable for AC to 125 - 250V. 3mm wide tip. Conforms to DIN VDE 0680 part 6:1977-04.
    atribut:
    • Voltage (V): 125-250
    • Tip Size (mm): 3
  11. TRUSCO Digital Tester
    Mulai

    Rp769.900

    TRUSCO Digital Tester
    atribut:
    • Accessories: LR-44(1.5V)x2 Built-in
    • Specification: Diode test 1999 Count display
    • Finishing Material: ABS plastic
    • Weight (g): 92
    • AC Voltage: 2V, 20V, 200V, 600V
    • DC Voltage: 200mV, 2V, 20V, 200V, 600V
    • Resistance: 200ohm-20Mohm
    • Dimensions (mm): 68x121x20
  12. Daytona DYT Battery Tester (Penganalisis Baterai)
    Mulai

    Rp1.899.900

    Daytona DYT Battery Tester (Penganalisis Baterai)
    Deskripsi:
    > Digital , White LED Light> Tegangan 12 Volt , dapat mengukur Aki 30-200 Ah (Ampere Hour)> Mengukur CCA , 100-2000 CCA (Cool Cranking Ampere)> Terdapat indicator Resistance> Penunjukan Battery Condition (SOH/SOC) %
  13. Hioki Multimeter Digital (Multitester)
    Mulai

    Rp759.900

    Hioki Multimeter Digital (Multitester)
    Deskripsi:
    Card-style Pocket Digital Multimeter for General Electrical Maintenance and Testing. It is a card-style digital multimeter for general electrical maintenance and testing, and includes gold-plated test leads for better contact. Insulated test pin sleeves also prevent short-circuits. CAT III 300 V, CAT II 600 V.
    atribut:
    • DC Voltage Range (V): 419,9 mV hingga 500 V, 5 rentang, akurasi dasar : ±0,7% rdg. ±4 dt.
    • AC Voltage Range (V): 4,199 V hingga 500 V, 4 rentang, akurasi dasar 50 - 500 Hz : ±2,3 % rdg. ±8 dt. (Rata-rata diperbaiki)
    • Dimensions (WxHxD)(mm): 55x109x9.5
    • Power Supply: Coin type lithium battery (CR2032) x1, Continuous use: 150 hours
    • Resistance Range (ohm): 419,9 hingga 41,99 MΩ, 6 rentang, akurasi dasar : ±2,0 % rdg. ±4 dt.
    • Voltage (V): 419.9m to 500 (5 ranges) (DC); 4.199 to 500 (4 ranges) (AC)
  14. KYORITSU Tang Ampere Digital AC/DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.099.900

  15. Custom Pocket Tester
    Mulai

    Rp1.499.900

    Custom Pocket Tester
    atribut:
    • Accessories: Battery (LR-44,1.5V) x2 manual
    • Weight (g): About 110
    • Power: LR-44 (1.5V) button two battery
    • Display: Over the display: \"OL\" display polarity display: automatic switching, \"-\" only display
    • Dimensions (Width W x Height H x Depth D) (mm): 76x117x18
    • Resolution Capability: DCV: 0.1mV, 0.001V, 0.01V, 0.1V, 1V ACV: 0.001V, 0.01V, 0.1V, 1V ohm: 0.1ohm, 0.001Kohm, 0.01Kohm, 0.1Kohm, 0.001Mohm, 0.01Mohm
    • Range: DCV: 400mV, 4V, 40V, 400V, 600V ACV: 4V, 40V, 400V, 600V ohm: 400ohm, 4Kohm, 40Kohm, 400Kohm, 4Mohm, 40Mohm
    • Sampling: 2 times / sec (numeric)
    • Range Switching: Full auto range
    • Operating Temperature and Humidity Range: 0- + 40 degrees, less than 80% RH
    • Operating Principle: Double integral method
    • Storage Temperature/Humidity Range: -10- + 50 degrees, less than 70% RH
    • Accuracy: DCV: +/- (0.5% rdg + 2dgt) / 400mV / +/- (1.2% rdg + 1dgt) / 400mV than ACV: +/- (2.0% rdg + 5dgt) ohm: +/- (1.2% rdg + 2dgt) / 400ohm, 4Kohm, 40Kohm , 400Kohm / +/- (2.0% rdg + 3dgt) / 4Mohm / +/- (5.0% rdg + 3dgt) / 40Mohm
    • Power Consumption (mW) : About 4.5
  16. TEKIRO Motorcycle Test Equipment Auto Voltage Tester (Tester Tegangan Otomotif)
    Mulai

    Rp51.900

    TEKIRO Motorcycle Test Equipment Auto Voltage Tester (Tester Tegangan Otomotif)
    Deskripsi:
    TEKIRO Auto Voltage Tester merupakan tespen berbahan chrome vanadium alloy steel yang dilengkapi dengan spiral wire flexible berfungsi untuk mendeteksi aliran listrik tegangan rendah. Tespen ini didesain simple dan didukung dengan lampu indikator. Dapat digunakan pada mobil, sepeda motor, bulldozer, rol dan operasi pemeliharaan mesin transportasi lainnya.Fungsi : Untuk menguji ada atau tidaknya arus listrik pada benda ujiMaterial : PVC Handle
    atribut:
    • Material: PVC Handle
    • Type: DC
  17. KYORITSU Multimeter Digital dengan AC/DC Clamp Sensor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

  18. KRISBOW Digital Multimeter (Multitester)
    Mulai

    Rp369.900

    KRISBOW Digital Multimeter (Multitester)
    Deskripsi:
    PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
Daftar Harga alat ukur listrik digital Terbaru November 2026
Custom Digital TesterRp2.599.900
Sanwa Instrument Multimeter Digital (Multitester)Rp999.900
KYORITSU Multimeter Digital (Multitester)Rp1.199.900
KRISBOW Multimeter Analog (AVO Meter Analog)Rp92.900
MAXPOWER Digital Voltage TesterRp49.900
KYORITSU Tang Ampere Digital ACRp1.699.900
JTC Digital Battery Tester (Alat Tes Aki)Rp2.499.900
KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)Rp16.999.900
Wipro Multimeter Digital (Multitester)Rp80.900
JTC Digital Battery Tester with Print (Alat Tes Aki)Rp12.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)